Beli Mur 50 Cm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut Mur Putih dari THE ini memiliki ukuran dari M6-M12 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 316
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- THE Mur SS304atribut:
- Material: SS 304
- WELLBEST Hex Bolt Nut (Baut Mur Hexagonal)atribut:
- Dimensions: 5x3x14cm
- THK Large Reed Rolled Ball Screw NutDeskripsi:The large lead rolled ball screw is provided on the end face of the ball screw nut after rolling motion of the ball rolling surface provided on the screw shaft and ball screw nut with the load ball around the screw shaft while receiving the axial load It is scooped up from the groove with the end cap, circulates through the ball screw nut and reaches the load zone again from the opposite end cap to make infinite rolling motion. The ball rolling surface of the screw shaft is rolled to the right thread, and the ball rolls in the groove. Stable operation is obtained even at high speed rotation, so it is silent as the ball rotates through the ball screw nut. Replacing the standard ball screw at a high speed and replacing it with the location you are using can reduce the rotational speed of the screw shaft, so make the screw shaft diameter thicker in consideration of the critical speed of the screw shaft or use a difficult fixing method for the screw shaft There is no need to adopt it, leading to cost reduction. The ball screw nut has a short length, the outer diameter is also minimized, and the flange is flattened at two places to reduce the core height and is a compact structure. A large rotational force can be obtained with a small thrust, and it is also suitable for actuator etc.Ball screw nut has built-in brush seal with high dust prevention effect.atribut:
- Greasing Hole: M6
- Type: circular
- SMT Nut Hexagonal SUS304 (Mur Hexagonal SUS 304)atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- NITTO KOHKI Coupler Nut Plug (for Urethane Hose Mounting) (Kopler)atribut:
- Dimension C (mm): 20
- Dimension E (mm): 7.5
- Fluid: air
- Installation Shape: nut
- Material (Seal): Nitrile rubber
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -5 to +60
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Socket or Plug: plug
- Valve: Nothing
- TRUSCO Unichrome Hexagon Nut with FlangeDeskripsi:-The lower part is integrated with the washer for locking. -With serrateatribut:
- Material: Iron (equivalent to SWRCH10R)
- Surface Treatment: Unichrome Plated Finishing
- SKF Housing Adapter Sleeve (Adaptor Laher)Deskripsi:Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.atribut:
- Holes for Oil Injection: Without
- Taper: 1:12
- Non Brand Hex Bolt Nut UNC 1/2 (Baut Mur Hexagonal)atribut:
- Size (inch): 1/2
- Material: Steel
- Treatment Surface: Black Steel
- Thread per Inch: 12
- Non Brand Hex Bolt Nut UNC 5/8 (Baut Mur Hexagonal)atribut:
- Size (inch): 5/8
- Material: Steel
- Treatment Surface: Black Steel
- Thread per Inch: 11
Daftar Harga Mur 50 Cm Terbaru November 2026
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp9.900 |
| THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal) | Rp45.900 |
| monotaro.id Lock Nut (Mur) | Rp2.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal) | Rp20.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal) | Rp14.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal) | Rp13.900 |
| monotaro.id Nut Baja 8.8 (Mur) | Rp33.900 |
| monotaro.id Lock Nut SS 304 (Mur) | Rp24.900 |
| SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal) | Rp9.900 |
| THE Mur SS304 | Rp33.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/cgP104629448-1.jpg)
/fwP104629572-1.jpg)
/gpP105164601-2.jpg)
/9sP103460352-2.jpg)
/d0P103460468-3.jpg)
/6uP103460246-3.jpg)
/l2P104629758-2.jpg)
/gyP105164610-2.jpg)
/8yP102893322-2.jpg)

/P102943627-1.jpg)

/P102893872-1.jpg)

%20(Kopler)/P102828717-1.jpg)


/g3P102741579-3.jpg)
/27P105419079-2.jpg)
/2pP105419097-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)